Zoro Homepage

14" Electric Chain Saw

  • Mfr # UC3551A

  • Zoro # G3629157


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Fuel Type
Electric
Bar Length
14 in
Handle Type
Grip
Power Source
Corded
Chain Oiler
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC3551A
Zoro #
G3629157
UPC #
088381660785
Country of Origin
China

Dimensions

Bar Length
14 in
Tool Length
19 7/8 in

Details

Fuel Type
Electric
Handle Type
Grip
Power Source
Corded
Item
Corded Chainsaw
Chain Oiler
Automatic
Replacement Chain
195399-7, 27852, 27856
Includes
Bar, Bar Cover, Chain
Cutting Capacity
Not Rated
Chain Gauge
0.05 in
Chain Pitch
0.375 in
Tool Weight
12.1 lb
Voltage
120 V
Product Type
Corded Chainsaw
Handle Location
Rear Handle
Sound Level
Not Rated
Current
14.5 A

Description

Corded Chainsaw, Product Type Corded Chainsaw, Power Source Corded, Bar Length 14 in, Handle Location Rear Handle, Cutting Capacity Not Rated, Chain Oiler Automatic, Tool Weight 12.1 lb, Voltage 120 V, Sound Level Not Rated, Current 14.5 A, Tool Length 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.