14 in L Cordless Battery-Powered Chainsaw, 18 V, Bare Tool

  • Mfr # XCU08Z
  • Zoro # G6009912
product price: 
$
469.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fuel Type
Battery Powered
Bar Length
14 in
Battery Voltage
18 V
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCU08Z
Zoro #
G6009912
UPC #
088381884532
Country of Origin
China

Dimensions

Bar Length
14 in

Details

Fuel Type
Battery Powered
Battery Voltage
18 V
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Chain Gauge
0.043 in
Includes
(1) 14 in Guide Bar, 3/8 in LP, .043 in (E-00072), (1) 14 in Saw Chain, 3/8 in LP, .043 in (E-00228), (1) 14 in Chain Cover
Included Charger
No
Features
Built-In Lock-off Lever, Low Noise Level and Zero Emissions, Captured Bar Nut and Lateral Chain Tensioning , Torque Boost Mode Powers Through Thick Or Hard Branches, Large Oil Filling Port With View Window, Extreme Protection Technology (Xpt(TM)) Which Is Engineered To Provide Increased Dust and Water Resistance, Equipped With Star Protection Computer Controls(TM) To Protect Against Overloading, Over-Discharging and Over-Heating
Replacement Chain
E-00228
Cutting Capacity
Not Rated
Chain Pitch
0.375 in
Tool Weight
7.4 lb
Anti Vibration Handle
No
Chain Oiler
Adjustable, Automatic
Battery Type
Lithium-Ion
Product Type
Cordless Chainsaw
Voltage
18 V
Tool Series
LXT(R) Series
Handle Location
Top Handle
Number of Batteries to Operate
2
Speed Settings
Variable
Equivalent Gas Engine Displacement
30 cc
Battery Platform
LXT(R)
Motor Type
Brushless
Sound Level
102 dBA
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity Not Rated, Chain Oiler Adjustable, Automatic, Tool Weight 7.4 lb, Number of Batteries to Operate 2, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews