Zoro Homepage

14 in L Cordless Battery-Powered Chainsaws, Battery Included

  • Mfr # GCU02T

  • Zoro # G615852435


product price: $919.00
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Battery Platform
XGT(R)
Number of Chargers Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU02T
Zoro #
G615852435
UPC #
197050006202
Country of Origin
China

Dimensions

Bar Length
14 in
Tool Height
9 9/16 in
Tool Width
7 5/8 in
Tool Length
23 5/8 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaws
Battery Platform
XGT(R)
Number of Chargers Included
1
Speed Settings
Variable
Chain Gauge
0.043 in
Equivalent Gas Engine Displacement
30 cc
Number of Batteries to Operate
2
Motor Type
Brushless
Green Environmental Attribute
Product is Rechargeable
Replacement Chain
E-00228
Battery Model Number
BL4040
Charger Model Number
DC40RA
Sound Level
100 dBA
Handle Location
Top Handle
Tool Weight
10 lb
Chain Oiler
Adjustable, Automatic
Number of Batteries Included
2
Battery Capacity
5.0 Ah
Cutting Capacity
14 in
Chain Pitch
0.375 in
Tool Series
XGT(R) Series
Product Type
Cordless Chainsaw
Voltage
40 V

Description

Battery-Powered Chainsaws, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 14 in, Chain Oiler Adjustable, Automatic, Tool Weight 10 lb, Number of Batteries to Operate 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform XGT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc, Voltage 40 V, Sound Level 100 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.