Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Saw Chain, 3/8" LP, .050"

  • Mfr # E-00234

  • Zoro # G8180255


product price: $26.89
/ea

Key Features

Bar Length
14 in
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-00234
Zoro #
G8180255
UPC #
088381553032
Country of Origin
Multiple

Dimensions

Bar Length
14 in
File Size
5/32 in
Compatible Bar Length
14 in

Details

Item
Chainsaw Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
52
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
Makita
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 52, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.