1/4 Sheet Finishing Sander
Mfr # BO4556
Zoro # G4920483
product price: $79.00
/ea
Free Shipping & Returns
Key Features
Includes
Dust Bag, Sand Paper
Tool Length
5 1/8 in
Features
Clamping Lever For Quick and Easy Paper Installation
Pad Size
4 1/2 in x 4 in
Bearings
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BO4556
Zoro #
G4920483
UPC #
088381082020
Country of Origin
China
Dimensions
Tool Length
5 1/8 in
Pad Size
4 1/2 in x 4 in
Sheet Size
1/4 Sheet
Details
Includes
Dust Bag, Sand Paper
Features
Clamping Lever For Quick and Easy Paper Installation
Bearings
Ball
Tool Weight
2.5 lb
Lock
Yes
Type of Sandpaper
1/4 Sheet
Cord
6 ft 6 in
No Load RPM
14,000
Speed Type
Single
Amps
2 A
Corded/Cordless
Corded
Item
Finish Sander
Orbits per Minute
14,000
Application
Finishing, Polishing, Sanding
Handle Design
Palm Grip
Switch Type
Slide
Corded/Banded
Corded
Maximum Motor Speed
14,000 RPM
Current
2 A
Maximum Orbits per Minute
14,000 OPM
Description
Finish Sander, Sheet Size 1/4 Sheet, Maximum Orbits per Minute 14,000 OPM, Current 2 A, Features Clamping Lever For Quick and Easy Paper Installation, Includes Dust Bag, Sand Paper, Maximum Motor Speed 14,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.