Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" SJS Die Grinder, 6.6A, Slide, Lock-On

  • Mfr # GD0800C

  • Zoro # G0821791


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Features
Directional Air-Flow Vents, Electronic Current Limiter, Labyrinth Construction, Large Flush-Mount Paddle Switch, Soft Start, Variable Speed Control Dial
Includes
(1) 1/4 in Collet Mfr. No. 192986-3, (1) Side Handle Mfr. No. 192985-5, (1) Spanner Wrench Mfr. No. 781203-2, (1) Wrench #19 Mfr. No. 781206-6
Switch Type
Slide
No Load RPM
54/108
Tool Length
14 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD0800C
Zoro #
G0821791
UPC #
088381034579
Country of Origin
Multiple

Dimensions

Tool Length
14 5/8 in
Wheel Dia.
1 in
Cord Length
50 ft
Overall Length
14 5/8 in
For Wheel Dia.
1 in
Maximum Mounted Point Diameter
3/8 in
Collet Size
1/4 in

Details

Item
Die Grinder
Features
Directional Air-Flow Vents, Electronic Current Limiter, Labyrinth Construction, Large Flush-Mount Paddle Switch, Soft Start, Variable Speed Control Dial
Includes
(1) 1/4 in Collet Mfr. No. 192986-3, (1) Side Handle Mfr. No. 192985-5, (1) Spanner Wrench Mfr. No. 781203-2, (1) Wrench #19 Mfr. No. 781206-6
Switch Type
Slide
No Load RPM
54/108
Amps
6.6 A
Collet Capacity
1/4 in
Tool Weight
3.7 lb
Corded/Banded
Corded
Standards
14-5/8
Arbor Hole
3 1/2 in
Handle Design
Straight
Bearings
Super Joint System
Voltage
120V AC
Speed Type
Variable
Corded/Cordless
Corded
Application
Grinding
Electrical Protection
Double Insulated
Grinder Orientation
Straight
Anti-Kickback Clutch Type
Mechanical
Number of Speed Settings
2
Power Source
Corded
Kit Contents
(1) Bare Tool
Grip Style
Barrel Grip
Max. Speed
28,000 RPM
Minimum Speed
7,000 RPM
Tether Style
Not Tether Capable
Speed Ranges
7,000 to 28,000 RPM
Case Included
No
Collet Guard Type
1/4 in Guard
Brake Type
None
Dust Sealed Switch
Yes
Lock-On Switch
Yes
Anti-Restart Technology
No
Safety Stop Mechanisms
Mechanical Clutch
Lock-Off Switch
No
Current
6.6 A

Description

Die Grinder, Anti-Kickback Clutch Type Mechanical, Anti-Restart Technology No, Brake Type None, Collet Size 1/4 in, Current 6.6 A, Grip Style Barrel Grip, Overall Length 14 5/8 in, Switch Type Slide, Voltage 120V AC, Max. Speed 28,000 RPM, Minimum Speed 7,000 RPM, Number of Speed Settings 2, Speed Ranges 7,000 to 28,000 RPM, Grinder Orientation Straight, Collet Guard Type 1/4 in Guard, Tether Style Not Tether Capable, Kit Contents (1) Bare Tool, Safety Features Double Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.