Zoro Homepage

14.4V Cordless Flashlight

  • Mfr # ML140

  • Zoro # G4966525


product price: $59.59
/ea

Key Features

Voltage
14.4 V
Power Source
Cordless
Includes
(2) Flashlight Bulbs
Water Penetration Rating
Not Rated
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML140
Zoro #
G4966525
UPC #
088381146364
Country of Origin
China

Dimensions

Tool Length
10 11/16 in
Battery Size
12V
Maximum Height
4 3/16 in
Tool Width
3 11/16 in

Details

Item
Cordless Flashlight
Voltage
14.4 V
Power Source
Cordless
Includes
(2) Flashlight Bulbs
Water Penetration Rating
Not Rated
Number of Batteries
1
Replacement Lamps
A-90233
Lamp Type
Xenon
Corded/Cordless
Cordless
Corded/Banded
Cordless
Focus
Fixed
Battery Included / Bare Tool
Bare Tool
Switch Type
Push Button
Tool Weight
0.66 lb
Light Output Mode
High
Included Charger
No
Lens Material
Polycarbonate
Charging Time
1 hr.
Maximum Head Rotation Angle
110 Degrees
Lamp Life at Maximum Lumens Rating
2 hr
Compatible Battery Model Number
1422, 1433
Number of Light Output Modes
1
Run Time
2 hr
Number of Batteries Included
0
Product Type
Flashlight
Battery Platform
14.4V NiCd
Cordless Tool Kit Contents
Bare Tool
Brightness Level
2,600 lm
Head Type
Rotating

Description

Flashlight, Product Type Flashlight, Battery Platform 14.4V NiCd, Brightness Level 2,600 lm, Light Output Mode High, Mount Type Handheld, Maximum Head Rotation Angle 110 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 2 hr, Voltage 14.4V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number 1422, 1433, Focus Fixed, Head Type Rotating, Included Charger No, Includes (2) Flashlight Bulbs, Lamp Life at Maximum Lumens Rating 2 hr, Lamp Type Xenon

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.