Zoro Homepage

15 amps Corded 7 in. Angle Grinder

  • Mfr # GA7021

  • Zoro # G321729434


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA7021
Zoro #
G321729434
UPC #
088381070768
Country of Origin
United States

Description

The Makita 7 inch. Angle Grinder is built around a powerful 15 Ampere motor that delivers up to 6 600 rpm for fast stock removal. It features labyrinthine construction that helps seal internal components from outside contaminants to help increase tool life. The easy-to-use large trigger switch locks on for extended operation and a large shaft lock permits easy wheel changes. The switch handle rotates 90 degrees left and right while the side handle may be configured in any of 3 positions to promote user comfort and control.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.