15.0Amp Recipro Pallet Saw with High-Torque Limiter, AVT

  • Mfr # JR3070CTH

  • Zoro # G3316925


product price:  $319.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Stroke Length
1 1/4 in
Max. Strokes per Minute
2,800 stroke/min
Features
4-Position Orbital/Straight Cutting Action, Built-In Clutch Reduces Gear Damage by Disengaging Gears if Blade Binds, Designed Specifically for use in the Pallet Refurbish Industry, Equipped with Anti-Vibration Technology (Avt(R)) an Internal Counterbalance System that Greatly Reduces Vibration and Directs More Impact Energy to the Work Surface for Increased User Comfort and Greater Productivity, Ergonomically Designed Rubberized Grip for more Comfort, High Torque Limiter Increases Tool Life and is Intended only for High Torque Applications such as Dismantling Pallets, Tool-Less Blade Change and Shoe Adjustment
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR3070CTH
Zoro #
G3316925
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
19 1/8 in
Cord Length
8.2 ft
Overall Length
19 1/8 in

Details

Item
Reciprocating Saw
Voltage
120 V AC
Max. Strokes per Minute
2,800 stroke/min
Features
4-Position Orbital/Straight Cutting Action, Built-In Clutch Reduces Gear Damage by Disengaging Gears if Blade Binds, Designed Specifically for use in the Pallet Refurbish Industry, Equipped with Anti-Vibration Technology (Avt(R)) an Internal Counterbalance System that Greatly Reduces Vibration and Directs More Impact Energy to the Work Surface for Increased User Comfort and Greater Productivity, Ergonomically Designed Rubberized Grip for more Comfort, High Torque Limiter Increases Tool Life and is Intended only for High Torque Applications such as Dismantling Pallets, Tool-Less Blade Change and Shoe Adjustment
Adjustable Shoe
Yes
Power Source
Corded
Stroke Type
Orbital
Tool Weight
9.7 lb
Amps
15
Keyless Blade Clamp
Yes
Application
Demolition, Drywall, Metal, Plastics, Wood
Tool Style
Full-Size
Vibration Reduction
Yes
Current
15 A
Variable Speed
Yes
Case Included
No
Min. Strokes per Minute
0 stroke/min
Includes Adjustable Shoe
Shoe Adjustable
Includes Case
Case Not Included
Product Type
Reciprocating Saw
Stroke Rate - Minimum
0 stroke/min
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Maximum
2,800 stroke/min
Tool Series
AVT(R)
Frequency
50/60 Hz
Includes Keyless Blade Clamp
Keyless Blade Included
Speed Control
Variable
Plug Type
Two-Prong

Description

Reciprocating Saw, Corded, Primary Saw Application Demolition; Drywall; Metal; Plastics; Wood, Adjustable Shoe Yes, Tool Style Full-Size, Current 15 A, Stroke Length 1 1/4 in, Stroke Type Orbital, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,800 stroke/min, Variable Speed Yes, Vibration Reduction Yes, Tool Length 19 1/8 in, Tool Weight 9.7 lb, Voltage 120 V AC, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 8.2 ft, Case Included No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.