
15.0Amp Recipro Saw, AVT
Mfr # JR3070CT
Zoro # G0200686
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Stroke Length
1 1/4 in
Features
Ergonomically Designed Rubberized Grip for More Comfort, Large 2-Finger Trigger with Lock-On Button for Added Convenience, Variable Speed Control Dial Enables user to Match the Speed to the Application
Power Source
Corded
Stroke Type
Orbital, Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR3070CT
Zoro #
G0200686
UPC #
088381061322
Country of Origin
China
Dimensions
Stroke Length
1 1/4 in
Cord Length
8.2 ft
Overall Length
19 1/8 in
Details
Item
Reciprocating Saw
Voltage
120 V AC
Features
Ergonomically Designed Rubberized Grip for More Comfort, Large 2-Finger Trigger with Lock-On Button for Added Convenience, Variable Speed Control Dial Enables user to Match the Speed to the Application
Power Source
Corded
Stroke Type
Orbital, Straight
Tool Weight
10 lb
Includes
723054-A-1 6TPI 6 in Wood Cutting Reciprocating Saw Blade, 723066-A-1 18TPI 6 in Metal Cutting Recipro Saw Blade, Steel Tool Case
Application
Drywall, Metal, Plastics
Current
15 A
Tool Style
Full-Size
Includes Vibration Reduction
Vibration Reduction Included
Tool Series
AVT(R)
Includes Keyless Blade Clamp
Keyless Blade Included
Includes Case
Case Included
Speed Control
Variable
Product Type
Reciprocating Saw
Plug Type
Two-Prong
Frequency
50/60 Hz
Stroke Rate - Maximum
2,800 stroke/min
Includes Adjustable Shoe
Shoe Adjustable
Description
Reciprocating Saw, Corded, Tool Style Full-Size, Current 15 A, Stroke Length 1 1/4 in, Stroke Type Orbital, Straight, Tool Weight 10 lb, Voltage 120 V AC, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 8.2 ft, Includes 723054-A-1 6TPI 6 in Wood Cutting Reciprocating Saw Blade, 723066-A-1 18TPI 6 in Metal Cutting Recipro Saw Blade, Steel Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.