16-1/2" Spline Rotary Hammer Core Bit Shank Adapter
Mfr # B-66606
Zoro # G1700685
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
Overall Length
16 1/2 in
For Use With
Makita Rotary Hammers That Accept Spline Shank Bits
Application
Masonry
Shank Type
Spline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-66606
Zoro #
G1700685
UPC #
088381539517
Country of Origin
Multiple
Dimensions
Overall Length
16 1/2 in
Blade Width (In.)
1/2 in
Length (In.)
16 1/2 in
Overall Length (In.)
16 1/2 in
Shank Length
16 1/2 in
Head Width
1/2 in
Details
Item
Rotary Hammer Bit Adapter
Impact Rated
No
For Use With
Makita Rotary Hammers That Accept Spline Shank Bits
Application
Masonry
Shank Type
Spline
Type
Attachment
Material - Machining
Steel
Cutting Direction
Right Hand
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Spline
Primary Material Application
Concrete
Description
Rotary Hammer Bit Adapter, Shank Type - Machining Spline, Shank Length 16 1/2 in, Measurement System Fractional Inch, Head Width 1/2 in, Overall Length 16 1/2 in, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.