Zoro Homepage

16" Bull Point, Makita Large Shank

  • Mfr # 798029-5

  • Zoro # G3246769


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Chisel Type
Bull Point Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798029-5
Zoro #
G3246769
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16 in
Shank Length
16 in

Details

Item
Bull Point
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Chisel Type
Bull Point Chisel
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Chisel Collar Shape
Point
Material - Machining
Steel

Description

Bull Point, Chisel Type Bull Point Chisel, Shank Type - Machining Straight, Shank Length 16 in, Overall Length 16 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.