16" Electric Chain Saw
Mfr # UC4051A
Zoro # G3632063
product price: $339.00
/ea
Free Shipping & Returns
Key Features
Fuel Type
Electric
Bar Length
16 in
Handle Type
Grip
Power Source
Corded
Includes
Bar, Bar Cover, Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC4051A
Zoro #
G3632063
UPC #
088381660815
Country of Origin
China
Dimensions
Bar Length
16 in
Tool Length
19 7/8 in
Details
Fuel Type
Electric
Handle Type
Grip
Power Source
Corded
Item
Corded Chainsaw
Includes
Bar, Bar Cover, Chain
Chain Oiler
Automatic
Replacement Chain
196208-3
Cutting Capacity
Not Rated
Chain Gauge
0.05 in
Chain Pitch
0.375 in
Tool Weight
12.3 lb
Voltage
120 V
Product Type
Corded Chainsaw
Current
14.5 A
Sound Level
Not Rated
Handle Location
Rear Handle
Description
Corded Chainsaw, Product Type Corded Chainsaw, Power Source Corded, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity Not Rated, Chain Oiler Automatic, Tool Weight 12.3 lb, Voltage 120 V, Sound Level Not Rated, Current 14.5 A, Tool Length 19 7/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.