16-Gauge 2-1/2'' Straight Finish Nailer

  • Mfr # AF601

  • Zoro # G121874662


product price:  $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF601
Zoro #
G121874662
UPC #
88381822404
Country of Origin
China

Description

The Makita 16 Gauge Straight Finish Nailer (model AF601) combines a myriad of features and powerful performance in a compact size. The AF601 has a rear-loading magazine that accepts standard 16 ga. straight finish nails sized 1 In. - 2-1/2 In. The nail lock-out and large windows alert the user when to reload nails as the contact arm and trigger are used together for controlled firing. With a compact size and weighing in at only 3.8 Lb. the AF601 was engineered for all-day professional use. Additional convenience features include a reversible belt hook that allows the tool to remain close-by a multi-directional exhaust port that directs exhaust air away from the user a built-in air duster that provides convenient air flow to clear your workspace and a 2-mode selector switch offering quick control over nailing operation.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.