Zoro Homepage

16 Gauge Nibbler

  • Mfr # JN1601

  • Zoro # G2723287


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
5.0
Voltage
120V AC
Corded/Cordless
Corded
Min. Cut Radius
1 3/4 in
Cord
8 ft 2-Cond.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN1601
Zoro #
G2723287
UPC #
088381015448
Country of Origin
Multiple

Dimensions

Min. Cut Radius
1 3/4 in
Tool Length (In.)
10 1/4 in
Overall Length
10 1/4 in
Minimum Cutting Radius
1 3/4 in
Maximum Material Thickness
10 ga (Aluminum)
Cord Length
8 ft

Details

Item
Nibbler
Amps @ 120V
5.0
Voltage
120V AC
Corded/Cordless
Corded
Cord
8 ft 2-Cond.
Steel Capacity (Gauge)
16
Corded/Banded
Corded
Features
1/4 in Stroke, Built-In Thickness Gauge, Die Rotates 360 Degrees , Lock-On Sliding Switch
Tool Weight (Lb.)
3.5
Includes
Blade Wrench, Spanner Wrench
Bearings
Ball & Needle
Stainless Steel Capacity (Gauge)
18
No Load Strokes/Minute
2200
Swivel Angle
360 Degrees
Tool Weight
3.6 lb
Application
Decking, Metal Cutting, Sheet Metal Cutting
Capacity Steel
16 ga
Maximum Strokes per Minute
2,200 stroke/min
Throttle Type
Slide Switch
Current
5 A
Speed Setting
Single Speed
Capacity Stainless Steel
18 ga
Number of Pieces
3
Power Source
Corded
Handle Type
Barrel Grip
Minimum Strokes per Minute
2,200 stroke/min

Description

Nibbler, Capacity Steel 16 ga, Capacity Stainless Steel 18 ga, Minimum Cutting Radius 1 3/4 in, Swivel Angle 360 Degrees , Maximum Material Thickness 10 ga (Aluminum), 16 ga (Mild Steel), 18 ga (Stainless Steel), Maximum Strokes per Minute 2,200 stroke/min, Minimum Strokes per Minute 2,200 stroke/min, Cord Length 8 ft, Current 5 A, Plug Type Two-Prong, Voltage 120V AC, Power Source Corded, Application Decking, Sheet Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.