Zoro Homepage

16 Gauge Shear

  • Mfr # JS1602

  • Zoro # G5104364


product price: $484.00
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
3.3
Speed Range
0 to 4,000 RPM
Corded/Cordless
Corded
Stainless Steel Capacity (Gauge)
18
Tool Length (In.)
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS1602
Zoro #
G5104364
UPC #
088381634120
Country of Origin
Multiple

Dimensions

Tool Length (In.)
9 1/8 in
Min. Cut Radius
1 3/16 in
Overall Length
12 1/2 in
Minimum Cutting Radius
1 3/16 in
Cord Length
8 ft

Details

Item
Shear
Amps @ 120V
3.3
Speed Range
0 to 4,000 RPM
Corded/Cordless
Corded
Stainless Steel Capacity (Gauge)
18
Cord
8 ft
Tool Weight (Lb.)
4
Includes
Mfr. No. 191383-0 Shear Blade Set, Mfr. No. 783201-2 Hex Wrench
Features
Built-In Thickness Gauge, Thumb Switch
Steel Capacity (Gauge)
16
Bearings
Ball
No Load Strokes/Minute
4000
Corded/Banded
Corded
Swivel Angle
0 Degrees
Tool Weight
3.4 lb
Application
Cutting
Maximum Motor Speed
4,000 RPM
Blade Type
Set
Blades Included
Yes
Throttle Type
Slide
Power Source
Corded
Minimum Strokes per Minute
4,000 stroke/min
Number of Pieces
3
Capacity Stainless Steel
18 ga
Handle Type
Barrel Grip
Locking
Lock-On
Current
3.3 A
Capacity Steel
16 ga
Maximum Strokes per Minute
4,000 stroke/min
Shear Style
Scroll Cut
Speed Setting
Variable Speed
Sound Level
80 dB
Primary Material Application
Sheet Metal

Description

Shear, Shear Style Scroll Cut, Primary Material Application Sheet Metal, Capacity Stainless Steel 18 ga, Capacity Steel 16 ga, Minimum Cutting Radius 1 3/16 in, Swivel Angle 0 Degrees , Maximum Strokes per Minute 4,000 stroke/min, Minimum Strokes per Minute 4,000 stroke/min, Cord Length 8 ft, Current 3.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.