16 in L Cordless Battery-Powered Chainsaw Kit, 18 V, 5.0Ah, Battery Included

  • Mfr # XCU09PT

  • Zoro # G8212114


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
16 in
Battery Voltage
18 V
Battery Amperage
5.0Ah
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCU09PT
Zoro #
G8212114
UPC #
088381884631
Country of Origin
China

Dimensions

Bar Length
16 in

Details

Fuel Type
Battery Powered
Battery Voltage
18 V
Battery Amperage
5.0Ah
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Battery Type
Lithium-Ion
Chain Oiler
Adjustable, Automatic
Tool Weight
7.5 lb
Replacement Chain
E-00240
Includes
(1) 18V X2 (36V) LXT(R) Brushless 16 in Top Handle Chain Saw (XCU09Z), (1) 18V LXT(R) Lithium-Ion Dual Port Charger (DC18RD), (1) 16 in Saw Chain, 3/8 in LP, .043 in (E-00240), (2) 18V LXT(R) Lithium-Ion 5.0Ah Battery (BL1850B), (1) 16 in Guide Bar, 3/8 in LP, .043 in (E-00094), (1) 16 in Chain Cover
Included Charger
DC18RD
Cutting Capacity
Not Rated
Charge Time
45 min
Anti Vibration Handle
No
Chain Gauge
0.043 in
Chain Pitch
0.375 in
Charger Replacement
DC18RD
Features
Torque Boost Mode Powers Through Thick Or Hard Branches, Captured Bar Nut and Lateral Chain Tensioning, Large Oil Filling Port With View Window, Built-In L.E.D. On/off Switch With Auto Power-off Function; Automatically Shuts The Saw off After 60 Seconds For Extended Battery Life, Built-In Lock-off Lever, Low Noise Level and Zero Emissions, Equipped With Star Protection Computer Controls(TM) To Protect Against Overloading, Over-Discharging and Over-Heating, Extreme Protection Technology (Xpt(TM)) Which Is Engineered To Provide Increased Dust and Water Resistance
Product Type
Cordless Chainsaw Kit
Tool Series
LXT(R) Series
Number of Batteries Included
2
Number of Batteries to Operate
2
Battery Capacity
5.0 Ah
Voltage
18 V
Equivalent Gas Engine Displacement
30 cc
Number of Chargers Included
1
Charger Model Number
DC18RD
Battery Platform
LXT(R)
Speed Settings
Variable
Handle Location
Top Handle
Battery Model Number
BL1850B
Motor Type
Brushless
Sound Level
102 dBA

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 16 in, Handle Location Top Handle, Cutting Capacity Not Rated, Chain Oiler Adjustable, Automatic, Tool Weight 7.5 lb, Number of Batteries to Operate 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc, Voltage 18 V

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.