Zoro Homepage

16 in L Cordless Battery-Powered Chainsaws, Battery Included

  • Mfr # GCU03T

  • Zoro # G315852490


product price: $949.00
/ea
Free Shipping & Returns

Key Features

Bar Length
16 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Tool Series
XGT(R) Series
Product Type
Cordless Chainsaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU03T
Zoro #
G315852490
UPC #
197050006219
Country of Origin
China

Dimensions

Bar Length
16 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaws
Tool Series
XGT(R) Series
Product Type
Cordless Chainsaw
Tool Weight
10.1 lb
Chain Gauge
0.043 in
Number of Batteries Included
2
Motor Type
Brushless
Battery Platform
XGT(R)
Battery Capacity
5.0 Ah
Speed Settings
Variable
Equivalent Gas Engine Displacement
30 cc
Sound Level
100 dBA
Number of Batteries to Operate
2
Handle Location
Top Handle
Voltage
40 V
Chain Oiler
Adjustable, Automatic
Replacement Chain
E-00240
Green Environmental Attribute
Product is Rechargeable
Charger Model Number
DC40RA
Cutting Capacity
16 in
Charge Time
50 min
Battery Model Number
BL4040
Number of Chargers Included
1
Chain Pitch
0.375 in

Description

Battery-Powered Chainsaws, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 16 in, Handle Location Top Handle, Cutting Capacity 16 in, Chain Oiler Adjustable, Automatic, Tool Weight 10.1 lb, Number of Batteries to Operate 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform XGT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc, Voltage 40 V, Sound Level 100 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.