Zoro Homepage

16 in L Cordless Battery-Powered Chainsaws, Battery Included

  • Mfr # GCU05T

  • Zoro # G815852471


product price: $949.00
/ea
Free Shipping & Returns

Key Features

Bar Length
16 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Equivalent Gas Engine Displacement
42 cc
Motor Type
Brushless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU05T
Zoro #
G815852471
UPC #
197050006233
Country of Origin
China

Dimensions

Bar Length
16 in
Tool Height
10 7/8 in
Tool Width
9 1/4 in
Tool Length
31 3/4 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaws
Equivalent Gas Engine Displacement
42 cc
Motor Type
Brushless
Number of Chargers Included
1
Voltage
40 V
Handle Location
Rear Handle
Tool Series
XGT(R) Series
Number of Batteries to Operate
2
Chain Oiler
Adjustable, Automatic
Number of Batteries Included
2
Product Type
Cordless Chainsaw
Battery Model Number
BL4050F
Cutting Capacity
16 in
Battery Capacity
5.0 Ah
Charger Model Number
DC40RA
Green Environmental Attribute
Product is Rechargeable
Tool Weight
14.6 lb
Battery Platform
XGT(R)
Speed Settings
Variable
Chain Pitch
0.375 in
Chain Gauge
0.05 in
Replacement Chain
E-00256

Description

Battery-Powered Chainsaws, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 16 in, Chain Oiler Adjustable, Automatic, Tool Weight 14.6 lb, Number of Batteries to Operate 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform XGT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 42 cc, Voltage 40 V, Tool Height 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.