Zoro Homepage

17" Lawn Mower Blade

  • Mfr # 191D43-8

  • Zoro # G3937498


product price: $30.39
/ea

Key Features

Blade Type
Standard
Length
17 in
Center Hole Diameter
7/16 in
Width
17 in
For Use With
LXT X2 36V, XML05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191D43-8
Zoro #
G3937498
UPC #
088381557856
Country of Origin
China

Dimensions

Length
17 in
Center Hole Diameter
7/16 in
Width
17 in

Details

Blade Type
Standard
For Use With
LXT X2 36V, XML05
Item
Lawn Mower Blade
Includes
Lawn Mower Blade
Compatible Mower
Makita XML05

Description

Lawn Mower Blade, Compatible Mower Makita XML05, Blade Type Standard, Center Hole Diameter 7/16 in, Width 17 in, Length 17 in, Product Type Lawn Mower Blade, For Use With LXT X2 36V, XML05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.