Shop MAKITA
See all product information
Create Account
179 mph, 18 V 4 lb
- Mfr # DUB182Z
- Zoro # G1452333
product price:Â
$
119.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blowers and Vacuums Item
Handheld
Blowers and Vacuums Power Type
Cordless Electric
Voltage
18 V
Weight
4 lb
Max. Air Flow
91 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUB182Z
- Zoro #
- G1452333
- UPC #
- 088381675802
- Country of Origin
- China
- Blowers and Vacuums Item
- Handheld
- Blowers and Vacuums Power Type
- Cordless Electric
- Voltage
- 18 V
- Item
- Handheld Blower
- Weight
- 4 lb
- Max. Air Flow
- 91 cfm
- Max. Air Speed
- 179 mph
- Fuel Type
- Battery
- Blowers and Vacuums Air Speed Range
- 176 to 200 mph
- Vacuum Function
- No
- Blowers and Vacuums Battery Voltage
- 18 V
- Compliance
- EPA
- Includes
- Nozzle (132025-7)
- Blowers and Vacuums Air Flow Range
- Less Than 100 cfm
- Speed Control
- 3
Description
Handheld Blower, Voltage 18 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.