Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Guide Bar, 3/8" LP, .050", A041, 62

  • Mfr # E-18231

  • Zoro # G215678060


product price: $41.39
/ea

Key Features

Pitch
3/8 in
Number of Links
62
Gauge
0.05 in
Compatible Bar Length
18 in
Product Type
Chainsaw Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-18231
Zoro #
G215678060
UPC #
88381799072
Country of Origin
China

Dimensions

Compatible Bar Length
18 in
Bar Length Included
18 in

Details

Item
Chainsaw Bar
Pitch
3/8 in
Number of Links
62
Gauge
0.05 in
Product Type
Chainsaw Bar
Compatible Chainsaw Manufacturer
Makita
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Bar, Product Type Chainsaw Bar, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 62, File Size Not Applicable, Bar Length Included 18 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.