Zoro Homepage

18" Lawn Mower Blade

  • Mfr # 199367-2

  • Zoro # G9217829


product price: $33.09
/ea

Key Features

Blade Type
Standard
Length
18 in
Center Hole Diameter
7/16 in
Width
18 in
For Use With
XML03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199367-2
Zoro #
G9217829
UPC #
088381537308
Country of Origin
China

Dimensions

Length
18 in
Center Hole Diameter
7/16 in
Width
18 in

Details

Blade Type
Standard
For Use With
XML03
Item
Lawn Mower Blade
Compatible Mower
Makita XML03

Description

Lawn Mower Blade, Compatible Mower Makita XML03, Blade Type Standard, Center Hole Diameter 7/16 in, Width 18 in, Length 18 in, Product Type Lawn Mower Blade, For Use With XML03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.