Zoro Homepage
This item is Discontinued.
Makita 18 V, Vest, Men's, Black, 3XL DCV200Z3XL

18 V, Vest, Men's, Black, 3XL (Discontinued)

  • Mfr # DCV200Z3XL
  • Zoro # G0324410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV200Z3XL
Zoro #
G0324410
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3XL
Length
30-5/16"
Fits Chest Size
56-11/16"

Details

Item
Vest
Color
Black
Battery Voltage
18
Heating Time
Up to 28 hr.
Charger Included
No
Material
Polyester
Battery Included
No
Hood Style
None
Closure Type
zipper
Lining Material
Polyester
Type
heated
Gender
Men's
Replacement Battery
Mfr. No. BL1820B
Charger Replacement
Mfr. No DC18RD

Description

Heated Vest,18V,Black,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.