Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck

  • Mfr # XPH10Z

  • Zoro # G2695752


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blows per Minute
0 to 28,500, 0 to 9,000
Chuck Size
1/2 in
Brushless Motor
No
Includes
Tool Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPH10Z
Zoro #
G2695752
UPC #
088381806756
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
7 3/4 in

Details

Item
Cordless Hammer Drill
Voltage
18V
Blows per Minute
0 to 28,500, 0 to 9,000
Brushless Motor
No
Includes
Tool Only
Battery Included / Bare Tool
Bare Tool
Tool Weight
3.4 lb
Clutch Style
Adjustable
Features
LED Worklight
Max. Torque
480 in-lb
No Load RPM
0 to 600/0 to 1900
Corded/Banded
Cordless
Max. Power
Not Specified
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Handle Type
T-Handle
Battery Pack Replacement
Mfr. No. 4NNN2
Battery Included
No
Series
18V LXT
Solid Bit Capacity
1/2 in
Standards
Energy Star Rated
Maximum Blows per Minute
9,000 bpm, 28,500 bpm
Drilling Capacity in Masonry
1/2 in
Number of Clutch Settings
21 + Hammer
Number of Batteries Included
0
Handle Grip Material
Rubber
Minimum Blows per Minute
0 bpm
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
LXT(R)
Drilling Capacity in Wood
1 1/2 in
Maximum Reverse Torque
40 ft-lb
Power Source
Cordless
Maximum Speed
1,900 RPM
Maximum Working Torque
40 ft-lb
Charger Included
No
Reversible
Yes
Modes of Operation
Hammer & Rotate, Rotate Only, Rotation with Clutch
Number of Speed Settings
2
Cordless Drill Class
Compact
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Concrete
1/2 in
Battery Type
Li-Ion

Description

Hammer Drill, Voltage 18V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, Maximum Working Torque 40 ft-lb, Blows per Minute 0 to 28,500, 0 to 9,000, Maximum Blows per Minute 9,000 bpm, 28,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.