18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers
Mfr # XDT11Z, XDT11Z + BL1840B-2
Zoro # G2579287
product price:Â $493.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Battery Capacity
4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XDT11Z, XDT11Z + BL1840B-2
Zoro #
G2579287
UPC #
088381805957
Country of Origin
Multiple
Dimensions
Drive Size
1/4 in
Overall Length
5 3/8 in
Description
Cordless Impact Driver Kits, Impact Driver Kit, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 1,420 in-lb, Series LXT, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0 Ah, Battery Included 33RT44, Battery Pack Replacement 33RT44, Tool Length 5-7/16 In., Tool Weight 2.8 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.