Shop MAKITA

18V LXT Sub-Compact Brushless 3/8" Impact Wrench, Friction Ring

  • Mfr # XWT12ZB

  • Zoro # G5104257


product price: 
$
199.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Max. Torque
130 ft-lb
Includes
(1) 3/8" Impact Wrench Tool
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XWT12ZB
Zoro #
G5104257
UPC #
088381855204
Country of Origin
Multiple
Voltage
18 V DC
Max. Torque
130 ft-lb
Includes
(1) 3/8" Impact Wrench Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,000, 3,600
Free Speed
2,400 RPM
Fastening Torque
130 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
2
Battery Included
No
Series
LXT
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Clutch Style
Anvil
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Features
Equipped with Star Protection Computer Controls(TM), Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power
Corded/Cordless
Cordless
Tool Weight
2.7 lb
Handle Type
Pistol Grip
Built-In Light
Yes
Lock-Off Switch
No
Battery Series
LXT(R)
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool
Tool Style
Compact
Breakaway Torque
230 ft-lb
Handle Material
Rubber Overmold
Reaction Bar
No
Impact Rated
Impact Rated
Housing Material
Steel
Charger Included
No
Power to Weight Ratio
85.2 ft-lb/lb
Wireless Tool Tracking
No
Actuation
Trigger
Retainer Type
Friction Ring
Case Included
No
Drive Type
Standard
Battery Model No.
33RT41
Charger Model
4NNN4
Includes Case
Case Not Included
No Load Speed
1,300 RPM, 2,400 RPM
Battery Platform
LXT(R)
Product Badging
Autostop
Speed Control
Variable
Anvil Style
Standard
Tool Series
LXT(R)
Includes Reaction Bar
No Reaction Bar
Drive Shape
Square
Motor Type
Brushless
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Torque - Maximum
130 ft-lb
Safety Features
Electric Brake
Includes Lock-Off Switch
No Lock-Off Switch
Throttle Type
Trigger
Item
Impact Wrench
Includes Battery
Tool Only
Battery Type
Pouch
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 130 ft-lb, Bare Tool, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3600, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 5-5/8 In., Tool Weight 2.7 lb, Clutch Style Anvil, Battery Included No, Battery Pack Replacement 33RT41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.