Impact Driver, Cordless, 18 V DC

  • Mfr # ASCD 18-200 W4 AS Bare Tool
  • Zoro # G421689058
product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Speed Control
Variable
Speed - Maximum
1,500 RPM
Features
Extreme Precision, Robust
Voltage
18 V DC
Drive Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ASCD 18-200 W4 AS Bare Tool
Zoro #
G421689058
UPC #
4014586901190
Country of Origin
Germany

Dimensions

Drive Size
1/4 in
For Screw Diameter - Maximum
7 7/8 in
Overall Length
3 1/8 in
Overall Height
9 5/8 in
Screw Diameter - Minimum
3/8 in
Overall Width
6 in
Chuck Size
1/4 in
Wire Rope Length
3 1/8 in
Length
3 1/8 in
Fits Chest Size
Extreme Precision, Robust

Details

Speed Control
Variable
Speed - Maximum
1,500 RPM
Features
Extreme Precision, Robust
Voltage
18 V DC
Drive Shape
Hex
Tool Weight
2.64 lb
Battery Platform
CORE18V(R)
Number of Speed Settings
Continuous
Battery Series
CORE18V(R)
No Load Speed
1,500 RPM
Power Source
Cordless
Product Type
Impact Driver
Reversible
Reversible
Torque - Minimum
1,859 in-lb
Includes Battery
Tool Only
Torque - Maximum
1,859 in-lb
Includes
Belt Clip, Magnetic Bit Holder, Tool Case
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Impact Rated
Impact Rated
Motor Type
Brushless
Item
Impact Driver
Number of Batteries Included
0
Chuck Shape
Hex
Handle Type
Pistol Grip
Impacts per Minute
3,000 ipm
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Extreme Precision, Robust, Tool Weight 2.64 lb, Includes Belt Clip, Magnetic Bit Holder, Tool Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews