Zoro Homepage

18V LXT 1/2" Impact Wrench, Pin Detent

  • Mfr # XWT04Z

  • Zoro # G3455313


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
325 ft-lb
Includes
(1) 1/2" Impact Wrench Tool
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT04Z
Zoro #
G3455313
UPC #
088381673297
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
10 1/2 in
Head Width
2 in

Details

Voltage
18 V DC
Max. Torque
325 ft-lb
Includes
(1) 1/2" Impact Wrench Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,200
Free Speed
1,600 RPM
Fastening Torque
325 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
1
Features
Rocker Switch for Forward/Reverse Operation, Shock Absorbent Handle Protects Battery Housing for Extra Durability
Corded/Banded
Cordless
Battery Included
No
Tool Weight
7.5 lb
Anvil Impact Action
Mechanical
Cordless Tool Battery Type
Li-Ion
Series
LXT
Handle Type
Pistol Grip
Drive Configuration
Straight
Corded/Cordless
Cordless
Actuation
Trigger
Handle Material
Rubber Overmold
Housing Material
Steel
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
LXT(R)
Lock-Off Switch
No
Tool Style
Compact
Charger Included
No
Retainer Type
Pin Detent
Built-In Light
Yes
Impact Rated
Impact Rated
Breakaway Torque
325 ft-lb
Case Included
No
Standards
UL Listed
Wireless Tool Tracking
No
Power to Weight Ratio
43.3 ft-lb/lb
Reaction Bar
No
Battery Model No.
4NNN2
Drive Type
Standard
No Load Speed
1,600 RPM
Motor Type
Brushed
Safety Features
Electric Brake
Built-In Light Type
Individual Light(s)
Anvil Style
Standard
Battery Chemistry
Li-Ion
Includes Lock-Off Switch
No Lock-Off Switch
Tool Series
LXT(R)
Number of Chargers Included
0
Torque - Maximum
325 ft-lb
Speed Control
Variable
Drive Shape
Square
Battery Platform
LXT(R)
Includes Case
Case Not Included
Product Badging
Autostop
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Battery Series_x
18V LXT®

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 325 ft-lb, Bare Tool, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1600, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 10-1/2 In., Tool Weight 7.5 lb, Battery Included No, Battery Pack Replacement 4NNN2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.