
18V LXT 1/2 in. Brushless Cordless Hammer Drill/Drive Kit Battery & Charger
Mfr # XPH03MB
Zoro # G316508327
product price:Â $466.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XPH03MB
Zoro #
G316508327
UPC #
-
Country of Origin
China
Description
The 18V LXT Lithium-Ion 1/2 in. Hammer Driver-Drill model XPH03MB delivers a full 750 in. lbs. Of max torque, with more work and less down time for increased efficiency and productivity. Its powered by the Makita 18V LXT Lithium-Ion 4.0 Ah battery, which reaches a full charge in only 40 minutes and delivers 35% more run time than the 3.0 Ah battery BL1830. For added convenience, the battery features an integrated L.E.D. battery charge level indicator. For increased durability, extreme protection technology XPT is engineered inside the tool for increased resistance to water and dust and improved operation in harsh jobsite conditions. Its part of Makita's expanding 18V Lithium-Ion series, the worlds largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, Makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18V LXT and compact Lithium-Ion batteries with the star symbol on the battery indicating star protection inside.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.