Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT / 12V max CXT Bluetooth Job Site Speaker

  • Mfr # XRM08B

  • Zoro # G5097920


product price: $174.00
/ea
Free Shipping & Returns

Key Features

For Use With
All Makita 12V CXT and 18V LXT Batteries
Features
Control Panel for Operation of Connected Mobile Devices, Equipped with Bluetooth to Wirelessly Connect Mobile Devices, IP 65 Rated Water and Dust Resistant Construction is Engineered for Improved Operation in Harsh Job Site Conditions, Protective Bumpers, Up to 32 Hours of Continuous Operation in Auxiliary Mode and 31 Hours with Bluetooth Function Enabled, Using Battery BL1850B, Woofer for Low Sounds and Tweeter for High Sounds
Charger Replacement
46AD64, 4NNN4
Charger Input Voltage
120V AC
Included Charger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRM08B
Zoro #
G5097920
UPC #
088381852203
Country of Origin
China

Dimensions

Length
8-5/16"
Width
8"
Tool Length
8 1/4 in
Tool Width
8 in
Tool Depth
8 5/16 in
Tool Height
7 7/8 in

Details

Item
Speaker
For Use With
All Makita 12V CXT and 18V LXT Batteries
Features
Control Panel for Operation of Connected Mobile Devices, Equipped with Bluetooth to Wirelessly Connect Mobile Devices, IP 65 Rated Water and Dust Resistant Construction is Engineered for Improved Operation in Harsh Job Site Conditions, Protective Bumpers, Up to 32 Hours of Continuous Operation in Auxiliary Mode and 31 Hours with Bluetooth Function Enabled, Using Battery BL1850B, Woofer for Low Sounds and Tweeter for High Sounds
Charger Replacement
46AD64, 4NNN4
Charger Input Voltage
120V AC
Included Charger
No
Corded/Cordless
Cordless
Series
18V LXT/12V Max CXT
Voltage
12 V, 18 V
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2, 52KE43, 52RW97
Category Type
Jobsite Speaker
Includes
AC Adapter
Battery Included
No
Cordless Tool Battery Type
Li-Ion
For Battery Voltage
12V, 18V
Standards
UL Listed
Charging Type
USB Charging
Bluetooth Capability
Yes
Play Modes
Auxiliary, Bluetooth(R), USB
USB Charging Power
2.1 A
Charging Capability
Yes
Number of USB Ports
1
Port Types
Auxiliary Port, USB Port
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Number Ports
2
Battery Series
12V MAX CXT; 18V LXT

Description

Speaker, Battery Platform CXT(R), LXT(R), Product Type Speaker, Power Source Cordless, Play Modes Auxiliary, Bluetooth(R), USB, Tool Length 8 1/4 in, Tool Depth 8 5/16 in, Tool Height 7 7/8 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Battery Capacity 5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 12V DC, 18V DC, Charging Type USB, Bluetooth Capability Yes, Charger Input Voltage 120V DC, Charging Capability Yes, Compatible Battery Voltage 12V DC, 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.