Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 1/4" Hex Impact Driver

  • Mfr # XDT11Z

  • Zoro # G1311922


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
1,460 in-lb
Includes
Tool Only
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDT11Z
Zoro #
G1311922
UPC #
088381656856
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
5 3/8 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
1,460 in-lb
Includes
Tool Only
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,500
Free Speed
2,900 RPM
Brushless Motor
No
Number of Speed Settings
1
Series
LXT(R)
Features
LED Light
Corded/Cordless
Cordless
Drive Configuration
Straight
Tool Weight
2.8 lb
Clutch Style
Ball and Cam
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Battery Included
No
Corded/Banded
Cordless
Anvil Impact Action
Mechanical
Cordless Tool Kit Contents
Bare Tool
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Charger Included
No
Battery Series
LXT(R)
Standards
UL Listed
Collett
1/4 in Hex
Case Included
No
Built-In Light
Yes
Battery Model No.
4NNN2
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Motor Type
Brushed
Drive Shape
Hex
Battery Platform
LXT(R)
Torque - Maximum
1,460 in-lb
No Load Speed
2,900 RPM
Tool Series
LXT(R)
Number of Chargers Included
0

Description

Impact Driver, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 18 V DC, Max. Torque 1,460 in-lb, No Load RPM 0 to 2900, Clutch Style Ball and Cam, Series LXT(R), Brushless Motor No, Handle Type Pistol Grip, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement 4NNN2, Features LED Light, Tool Length 5 7/16 in, Tool Weight 2.8 lb, Includes Tool Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.