18V LXT 16 Gauge Nibbler Kit (5.0Ah)

  • Mfr # XNJ01T

  • Zoro # G7509960


product price: $739.00
/ea
Free Shipping & Returns

Key Features

Tool Weight
3.4 lb
Application
Metal Cutting
Features
Anti-Restart Protection, Lock-On Sliding Switch, Rubberized Soft Grip
Includes
Punch, Spanner Wrench, Tool Bag
Battery Included / Bare Tool
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNJ01T
Zoro #
G7509960
UPC #
088381834278
Country of Origin
Multiple

Dimensions

Tool Length
12 3/8 in
Min. Radius
1 3/4 in
Starting Hole Size
13/16 in
Maximum Material Thickness
12 ga (Aluminum)
Minimum Cutting Radius
1 3/4 in

Details

Item
Nibbler
Tool Weight
3.4 lb
Application
Metal Cutting
Features
Anti-Restart Protection, Lock-On Sliding Switch, Rubberized Soft Grip
Includes
Punch, Spanner Wrench, Tool Bag
Battery Included / Bare Tool
Battery Included
Corded/Cordless
Cordless
Stainless Steel Capacity
18 ga
Series
18 LXT
Cordless Tool Battery Type
Li-Ion
Steel Capacity
16 ga
Speed Range
0 to 1900 spm
Battery Capacity
(2) 5 Ah
Battery Pack Replacement
38XU33
Corded/Banded
Cordless
Battery Included
38XU33
Voltage
18V DC
Swivel Angle
360 Degrees
Power Source
Cordless
Maximum Strokes per Minute
1,900 stroke/min
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Number of Pieces
7
Capacity Stainless Steel
18 ga
Charger Model Number
4NNN4
Battery Series
LXT
Speed Setting
Variable Speed
Minimum Strokes per Minute
1,900 stroke/min
Brushless Motor
No
Number of Batteries Included
2
Battery Model No.
BL1850B
Charger Included
Yes
Capacity Steel
16 ga

Description

Nibbler, Voltage 18V DC, Capacity Stainless Steel 18 ga, Capacity Steel 16 ga, Minimum Cutting Radius 1 3/4 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 5.0 Ah, Battery Model No. BL1850B, Battery Series LXT(R), Number of Batteries Included 2, Charger Included Yes, Charger Model Number 4NNN4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.