Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 2-Pc. Combo Kit (4.0Ah)

  • Mfr # XT263M

  • Zoro # G7824671


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT263M
Zoro #
G7824671
UPC #
088381812795
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Hammer Driver Drill, Impact Driver, Tool Case
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Plastic Tool Case
Impact Driver
Mfr. No. XDT11Z
Corded/Banded
Cordless
Charger
Mfr. No. DC18RC
Battery Pack Replacement
4NNN2
Hammer Drill
Mfr. No. XPH03Z
Max. Torque
1,460 in-lb
Corded/Cordless
Cordless
Item
Cordless Tool Combination Kit
Hammer Drill - BPM
30,000
Included Fastening Tools
Impact Driver (1,460 in-lb)
Impact Driver - Torque Range
1,460 in-lb
Battery Series
LXT(R)
Hammer Drill - Max. Torque
750 in-lb
Charger Included
Yes
Case Included
Tool Case
Battery Model No.
(2) Mfr. No. BL1840B
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Power Source
Cordless
Hammer Drill - Class
General Purpose
Number of Batteries Included
2
Includes Case
Case Included
All Product Types Included
Hammer Drill, Impact Driver
Tool Series
LXT(R)
Battery Manufacturing Model Number
(2) Mfr. No. BL1840B
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)
Charger Manufacturing Model Number
DC18RC
Number of Chargers Included
1
Impact Driver - Maximum Torque
1,460 in-lb
Motor Type
Brushless

Description

Cordless Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Hammer Driver Drill, Impact Driver, Tool Case, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.