Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 2-Pc. Combo Kit (5.0Ah)

  • Mfr # XT255T

  • Zoro # G5104239


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Cut-Out Tool, Screwdriver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT255T
Zoro #
G5104239
UPC #
088381841429
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Cut-Out Tool, Screwdriver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Cordless Cut-Out Tool, Cordless Drywall Screwdriver, Tool Bag
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Tool Bag
Item
Cordless Tool Combination Kit
Cut-Out Tool
Mfr. No. XOC01Z
Charger Replacement
4NNN4
Charger
Mfr. No. DC18RC
Corded/Banded
Cordless
Battery Pack Replacement
38XU33
Corded/Cordless
Cordless
Max. Torque
Not Rated
Screwdriver
Mfr. No. XSF03Z
Included Charger
4NNN4
Power Source
Cordless
Case Included
Tool Bag
Screwdriver - Style
Pistol Grip
Wireless Tool Tracking
No
Screw Gun - Type
Drywall
Screw Gun - Free Speed
4,000 RPM
Battery Series
LXT(R)
Included Fastening Tools
1/4 in Drywall Screwdriver (4,000 RPM)
Battery Model No.
(2) Mfr. No. BL1850B
Charger Included
Yes
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Number of Batteries Included
2
Battery Platform
LXT(R)
Battery Chemistry
Li-Ion
Number of Chargers Included
1
All Product Types Included
Cut-Out Tool, Screwdriver
Motor Type
Brushless
Battery Manufacturing Model Number
(2) Mfr. No. BL1850B
Charger Manufacturing Model Number
DC18RC
Other Tools and Accessories Included
Cut-Out Tool
Includes Case
Case Included
Tool Series
LXT(R)

Description

Cordless Tool Combination Kit, Cordless Tools Included Cut-Out Tool, Screwdriver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (2) Batteries, Charger, Cordless Cut-Out Tool, Cordless Drywall Screwdriver, Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.