Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 3-1/4" Planer

  • Mfr # XPK01Z

  • Zoro # G7535001


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Overall Length
13 1/8 in
Corded/Cordless
Cordless
Cutting Depth
0 to 5/64 in
Cutting Width
3 1/4 in
Battery Included / Bare Tool
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPK01Z
Zoro #
G7535001
UPC #
088381662673
Country of Origin
Multiple

Dimensions

Overall Length
13 1/8 in
Cutting Depth
0 to 5/64 in
Cutting Width
3 1/4 in
Tool Length
13 1/8 in
Depth of Cut (In.)
5/64
Maximum Planer Depth of Cut
1/16 in
Maximum Material Width
3 1/4 in
Blade Width
3 1/4 in

Details

Item
Cordless Planer
Corded/Cordless
Cordless
Battery Included / Bare Tool
Bare Tool
Tool Weight
7.4 lb
Corded/Banded
Cordless
Battery Included
No
Includes
3 1/4 in Planer Blade 2 Pack (D-46246), Blade Gauge (123010-1), Socket Wrench (782209-3)
No Load RPM
14,000 RPM
Cordless Tool Battery Type
Li-Ion
Voltage
18 V
Features
3-Year Limited Warranty, Blade Setting System for Blade Installation, Electric Brake, Ergonomically Centered Balance with Rubberized Soft Grips
Included Charger
No
Series
18V LXT
Motor Type
Brushed
Cordless Tool Kit Contents
Bare Tool
Battery Platform
18V LXT
Number of Batteries Included
0
Power Source
Cordless
Blade Material
Carbide
Dust Collection
Not Included
Number of Blades
1
Maximum Speed
15,000 RPM

Description

Cordless Planer, Power Source Cordless, Battery Platform 18V LXT, Voltage 18 V, Blade Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Maximum Speed 15,000 RPM, Motor Type Brushed, Blade Material Carbide, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Material Width 3 1/4 in, Battery Included / Bare Tool Bare Tool, Tool Weight 7.4 lb, Dust Collection Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.