18V LXT 3.0Ah Battery
Mfr # BL1830B
Zoro # G1826352
product price: $129.00
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Charger Included
No
Category Type
Battery Pack
Series
LXT(R)
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL1830B
Zoro #
G1826352
UPC #
088381202558
Country of Origin
Multiple
Details
Item
Battery
Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Category Type
Battery Pack
Series
LXT(R)
Cordless Tool Battery Type
Li-Ion
For Use With
Makita 18V LXT Cordless Tools
Includes
18V LXT Lithium-Ion 3.0Ah Battery
Features
16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 35 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
Included Charger
No
Number of Cells
10
Battery Series
LXT(R)
Weight
1.4 lb
Cordless Tool Battery Platform
18V LXT
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.