Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 3/8" Crown Stapler

  • Mfr # XTS01Z

  • Zoro # G8632601


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Staple Capacity
98
Crown
3/8 in
Battery Included / Bare Tool
Bare Tool
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTS01Z
Zoro #
G8632601
UPC #
088381678230
Country of Origin
Multiple

Dimensions

Leg Length
1/4 in to 7/8 in
Width
2 1/2 in
Length
9 7/8 in
Depth Control
Yes
Height
6 in
Overall Length
9 7/8 in
For Staple Width
3/8 in
Overall Width
3 5/8 in
Overall Height
8 3/8 in
For Staple Leg Length
3/8 in to 7/8 in
For Staple Leg Length - Minimum
3/8 in
For Staple Leg Length - Maximum
7/8 in
Includes Depth Control
Depth Control Included
Crown Size
3/8 in

Details

Item
Staple Gun
Power Source
Cordless
Staple Capacity
98
Crown
3/8 in
Battery Included / Bare Tool
Bare Tool
Voltage
18 V DC
Includes
Tool Only
Green Certification or Other Recognition
ENERGY STAR
Magazine Loading
Rear
Recommended Staples
T50 or Equivalent
Corded/Cordless
Cordless
Battery Pack Replacement
Mfr. No. BL1830
Tool Weight
5.3 lb
Handle Type
D-Handle
Fastener Type
Staples Only
Triggering Mode
Contact
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Battery Included
No
Magazine Capacity
98
Housing Material
Plastic
Standards
UL Listed
Features
LED Indicator, Rubberized Soft Grip Handle, Smooth and Ergonomic Design, Spring Mechanism
Series
18V LXT
Case Included
No
For Staple Type
Crowned
For Staple Gauge
16 ga
Number of Batteries Included
0
Wireless Tool Tracking
No
Charger Included
No
Brushless Motor
Yes
Firing Mode
Bump
Built-In Light
No
Cordless Tool Kit Contents
(1) Bare Tool
Battery Type
Pouch
Includes Case
Case Not Included
Number of Chargers Included
0
Battery Series
LXT(R)
Includes Battery
Tool Only
Motor Type
Brushless
Tool Series
LXT(R)
Product Badging
Star Protection Computer Controls
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)

Description

This Makita XTS01Z 18V LXT® 3/8" Crown Stapler is the perfect tool for upholstery projects. The staple gun uses 1/4 in to 7/8 in leg length staples, and has a rubberized soft grip handle that provides comfort and control. Featuring an LED indicator, this cordless stapler allows you to work in dark spaces with ease. The rubberized soft grip handle is ergonomically designed for a smooth and comfortable feel. It has a spring mechanism that helps reduce jamming, allowing you to work uninterrupted. This 18V cordless stapler also comes with a 3.0 Ah battery pack and charger for added convenience. If you are looking for an efficient tool that makes your job easier, the Makita XTS01Z 18V LXT® 3/8" Crown Stapler is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.