Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 3/8" Right Angle Drill, Keyless Chuck

  • Mfr # XAD02Z

  • Zoro # G9504801


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Chuck Size
3/8 in
Voltage
18 V DC
No Load RPM
0 to 1800
Max. Torque
121 in-lb
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XAD02Z
Zoro #
G9504801
UPC #
088381680813
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Tool Length
12 3/8 in
Overall Height
3 1/2 in
Overall Length
12 3/8 in
Right Angle Length
3 1/2 in

Details

Item
Drill
Voltage
18 V DC
No Load RPM
0 to 1800
Max. Torque
121 in-lb
Cordless Tool Battery Type
Li-Ion
Series
LXT
Max. Power
Not Specified
Battery Included
No
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Handle Type
Right Angle
Features
Compact Design
Includes
Bare Tool Only
Tool Weight
4 lb
Battery Pack Replacement
4NNN2
Number of Batteries
0
Brushless Motor
No
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Power Source
Cordless
Housing Material
Plastic
Number of Speed Settings
1
Min. Torque
0 in-lb
Drilling Capacity in Steel
3/8 in
Throttle Type
Paddle Switch
Drilling Capacity in Wood
1 in
Built-In Light
Yes
Min. Speed
0 RPM
Anti-Kick Back
No
Charger Included
No
Handle Material
Rubber
Max. Speed
1,800 RPM
Battery Series
LXT(R)
Variable Speed
Yes
Wireless Tool Tracking
No
Chuck Material
Metal, Plastic
Torque Range
0 in-lb to 121 in-lb
Drill Chuck Type
Keyless
Cordless Tool Kit Contents
(1) Bare Tool
Autofeed
No
Cordless Drill Class
Compact
Number of Batteries Included
0
Minimum Torque
0 in-lb
Minimum Speed
0 RPM
Maximum Speed
1,800 RPM
Max Speed
1,800 RPM
Battery Type
Pouch
Safety Features
Electric Brake
Tool Series
LXT(R)
Product Type
General Purpose
Includes Autofeed
Autofeed Not Included
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)
Motor Type
Brushed
Chuck Type
Keyless
Number of Chargers Included
0
Torque - Minimum
0 in-lb
Includes Battery
Tool Only
Speed - Minimum
0 RPM
Speed - Maximum
1,800 RPM
Torque - Maximum
121 in-lb
Product Badging
Star Protection Computer Controls(TM)
Includes Anti-Kick Back
Anti-Kick Back Not Included

Description

Drill, Voltage 18 V DC, Bare Tool, Battery Capacity Not Applicable, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, LXT Series, No Load RPM 0 to 1800, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 121 in-lb, Battery Included No, Handle Type Right Angle, Battery Pack Replacement 4NNN2, Tool Length 12 3/8 in, Tool Weight 4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.