Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 4' Concrete Vibrator

  • Mfr # XRV01Z

  • Zoro # G0829245


product price: $479.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
18V DC
Head Dia.
1 in
No Load RPM
13,000 RPM
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRV01Z
Zoro #
G0829245
UPC #
088381681629
Country of Origin
Multiple

Dimensions

Shaft Length
4 ft
Head Dia.
1 in
Length
8 11/16 in
Radius of Vibration
4 15/16 in
Tool Length
58 1/2 in
Head Diameter
1 in
Overall Height
58 1/2 in
Head Length
8 11/16 in

Details

Item
Cordless Concrete Vibrator
Battery Included / Bare Tool
Bare Tool
Voltage
18V DC
No Load RPM
13,000 RPM
Corded/Cordless
Cordless
Battery Included
No
Includes
4 ft Flexible Shaft Assembly (126208-9)
Corded/Banded
Cordless
Charger Included
No
Vibrations per Minute
13,000 vpm
Concrete Vibrator Type
Handheld
Power Source
Cordless
Battery Series
18V LXT
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Brushless Motor
Yes
Tool Weight
7.7 lb

Description

Cordless Concrete Vibrator, Voltage 18V DC, Shaft Length 4 ft, Head Diameter 1 in, Radius of Vibration 4 15/16 in, Vibrations per Minute 13,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Head Length 8 11/16 in, Tool Length 58 1/2 in, Tool Weight 7.7 lb, Battery Series 18V LXT, Charger Included No, Concrete Vibrator Type Handheld, Includes 4 ft Flexible Shaft Assembly (126208-9), Number of Batteries Included 0, Overall Height 58 1/2 in, Power Source Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.