Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 4-Pc. Combo Kit (3.0Ah)

  • Mfr # XT442

  • Zoro # G8096700


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Flashlight, Hammer Drill, Reciprocating Saw
Battery Capacity
(2) 3.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT442
Zoro #
G8096700
UPC #
088381815901
Country of Origin
China

Dimensions

Circular Saw - Blade Dia.
6 1/2 in
Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Flashlight, Hammer Drill, Reciprocating Saw
Battery Capacity
(2) 3.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
Charger, Circular Saw, Contractor Bag, Flashlight, Hammer Driver-Drill, Reciprocating Saw
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Tool Bag
Corded/Banded
Cordless
Circular Saw
Mfr. No. XSS02Z
Max. Torque
480 in-lb
Light
4NNN7
Reciprocating Saw
52RX10
Corded/Cordless
Cordless
Hammer Drill
Mfr. No. XPH10Z
Item
Cordless Tool Combination Kit
Charger
Mfr. No. DC18RC
Battery Pack Replacement
33RT43
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Battery Model No.
(2) Mfr. No. BL1830B
Hammer Drill - Class
Compact
Hammer Drill - BPM
28,500
Wireless Tool Tracking
No
Case Included
Tool Bag
Battery Series
LXT(R)
Hammer Drill - Max. Torque
480 in-lb
Charger Included
Yes
Power Source
Cordless
Included Saws & Grinders
Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw
Number of Batteries Included
2
Reciprocating Saw - Tool Style
Full-Size
Motor Type
Brushed
Tool Series
LXT(R)
Battery Manufacturing Model Number
(2) Mfr. No. BL1830B
Battery Chemistry
Li-Ion
Includes Case
Case Included
Number of Chargers Included
1
All Product Types Included
Circular Saw, Flashlight, Hammer Drill, Reciprocating Saw
Charger Manufacturing Model Number
DC18RC
Battery Platform
LXT(R)

Description

Cordless Tool Combination Kit, Cordless Tools Included Circular Saw, Flashlight, Hammer Drill, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 3.0 Ah, Includes Charger, Circular Saw, Contractor Bag, Flashlight, Hammer Driver-Drill, Reciprocating Saw, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1830B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.