Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 5-3/8" Circular Trim Saw

  • Mfr # XSS03Z

  • Zoro # G8632592


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
5 3/8 in
Includes
Bare Tool
Features
Built In LED, Channel, Conduit, Electric Brake, Pipe, Rapid Optimum Charger, Sheet Metal, Square Tubing, Steel, Unistrut(R) All Thread
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSS03Z
Zoro #
G8632592
UPC #
088381672900
Country of Origin
China

Dimensions

Blade Dia.
5 3/8 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
1 3/8 in
Cutting Depth @ 45 Degrees
1-3/8"
Tool Length
14 3/8 in
Cutting Depth @ 90 Degrees
2"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
14 3/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Blade Diameter
5 3/8 in
Cutting Depth at 45 Degrees - Maximum
1 3/8 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
Bare Tool
Features
Built In LED, Channel, Conduit, Electric Brake, Pipe, Rapid Optimum Charger, Sheet Metal, Square Tubing, Steel, Unistrut(R) All Thread
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Right
Tool Weight
5.2 lb
Shoe Material
Aluminum
Bevel Adjustment
0 Degrees to 45 Degrees
Battery Included / Bare Tool
Bare Tool
No Load RPM
3600
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
4NNN2
Arbor Hole
5/8"
Series
18V LXT(R)
Number of Batteries Included
0
Max. Blade Speed
3,600 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Drive Type
Direct Drive
Variable Speed
No
Brushless Motor
Yes
Wireless Tool Tracking
No
Arbor Shape
Round
Speed Control
Single
Blade Speed - Maximum
3,600 RPM
Product Badging
Star Protection Computer Controls(TM)
Motor Type
Brushless
Battery Type
Pouch
Bevel Angle - Maximum
50 Degrees
Safety Features
Electric Brake
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees
For Workpiece Material
General Purpose
Includes Battery
Tool Only
Tool Series
LXT(R)
Battery Platform
LXT(R)
Battery Chemistry
Li-Ion
Battery Series
LXT(R)
Bevel Tilt Direction
Right
Number of Chargers Included
0

Description

Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application General Purpose, Blade Dia. 5 3/8 in, Max. Blade Speed 3,600 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 3/8 in, Variable Speed No, Tool Length 14 3/8 in, Tool Weight 5.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.