Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 5-3/8" Metal Cutting Saw, E-Brake

  • Mfr # XSC03Z

  • Zoro # G7451563


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Features
Built in LED Light with an independent On/Off Illuminates the Cutting Line at the Front of the Saw, Compact and Low Profile Design at Only 13 3/4 in Long, Electric Brake Allows the Tool to be Repositioned Faster for Maximum Productivity, Makita Built Motor Delivers 3,600 RPM for Faster Cutting Using an 18V LXT(R) Lithium Ion Battery (Battery Not included), On Board Wrench Storage for Operator Convenience, Rubberized Soft Grip Handle Provides increased Comfort on the Job, Stainless Steel Base Reduces Chip Build upto Prevent Surface Damage, Transparent Chip Collector Box Captures Debris Produced While Cutting and Provides Needed Visibility in Determining Need for Disposal, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, Upto 2 in Cutting Depth in Various Metal Materials including Thread Rod, Channel Strut, Conduit, Pipe, Square Tubing, Sheet Metal and More
Voltage
18 V DC
Overall Length
13 3/4 in
Includes
783203-8 Hex Wrench, A-95037 5 3/8 in 30T C.T. Saw Blade, Eye Goggles
Cutting Depth at 0 Degrees - Maximum
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSC03Z
Zoro #
G7451563
UPC #
088381865630
Country of Origin
China

Dimensions

Overall Length
13 3/4 in
Cutting Depth at 0 Degrees - Maximum
2 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
5 3/8 in

Details

Item
Circular Saw
Features
Built in LED Light with an independent On/Off Illuminates the Cutting Line at the Front of the Saw, Compact and Low Profile Design at Only 13 3/4 in Long, Electric Brake Allows the Tool to be Repositioned Faster for Maximum Productivity, Makita Built Motor Delivers 3,600 RPM for Faster Cutting Using an 18V LXT(R) Lithium Ion Battery (Battery Not included), On Board Wrench Storage for Operator Convenience, Rubberized Soft Grip Handle Provides increased Comfort on the Job, Stainless Steel Base Reduces Chip Build upto Prevent Surface Damage, Transparent Chip Collector Box Captures Debris Produced While Cutting and Provides Needed Visibility in Determining Need for Disposal, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, Upto 2 in Cutting Depth in Various Metal Materials including Thread Rod, Channel Strut, Conduit, Pipe, Square Tubing, Sheet Metal and More
Voltage
18 V DC
Includes
783203-8 Hex Wrench, A-95037 5 3/8 in 30T C.T. Saw Blade, Eye Goggles
Blade Side
Right
Battery Chemistry
Li-Ion
Number of Batteries Included
0
Number of Chargers Included
0
Power Source
Cordless
Bevel Angle - Maximum
0 Degrees
Battery Platform
LXT(R)
Blade Speed - Maximum
3,600 RPM
Tool Series
LXT(R)
Arbor Shape
Round
Battery Type
Pouch
Safety Features
Electric Brake
Includes Battery
Tool Only
Bevel Angle - Minimum
0 Degrees
Includes Chip Catcher
Chip Catcher Included
Tool Weight
6 lb
Battery Series
LXT(R)
Drive Type
Direct Drive
For Workpiece Material
Metal
Motor Type
Brushed
Product Badging
Star Protection Computer Controls(TM)

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 6 lb, Voltage 18 V DC, Battery Series LXT(R), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes 783203-8 Hex Wrench, A-95037 5 3/8 in 30T C.T. Saw Blade, Eye Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.