Zoro Homepage

18V LXT 5-3/8" Metal Cutting Saw

  • Mfr # XSC01Z

  • Zoro # G3389906


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Includes
Bare Tool
Features
Built In LED, Channel, Conduit, Electric Brake, Pipe, Sheet Metal, Square Tubing, Steel, Unistrut(R) All Thread
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSC01Z
Zoro #
G3389906
UPC #
088381668439
Country of Origin
China

Dimensions

Blade Dia.
5 3/8 in
Max. Cutting Depth @ 0 Deg.
2 in
Cutting Depth @ 90 Degrees
2"
Tool Length
12 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
12 in
Blade Diameter
5 3/8 in
Cutting Depth at 0 Degrees - Maximum
2 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
Bare Tool
Features
Built In LED, Channel, Conduit, Electric Brake, Pipe, Sheet Metal, Square Tubing, Steel, Unistrut(R) All Thread
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees
Tool Weight
5.9 lb
Arbor Hole
5/8"
Battery Included
No
Shoe Material
Aluminum
No Load RPM
3600
Battery Included / Bare Tool
Bare Tool
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Corded/Cordless
Cordless
Series
18V LXT(R)
Brushless Motor
No
Max. Blade Speed
3,600 RPM
Variable Speed
No
Cordless Tool Kit Contents
(1) Bare Tool
Arbor Shape
Round
Wireless Tool Tracking
No
Number of Batteries Included
0
Charger Included
No
Drive Type
Direct Drive
Speed Control
Single
Safety Features
Electric Brake
Product Badging
Star Protection Computer Controls(TM)
Blade Speed - Maximum
3,600 RPM
Battery Platform
LXT(R)
Includes Chip Catcher
Chip Catcher Not Included
Number of Chargers Included
0
Tool Series
LXT(R)
Battery Chemistry
Li-Ion
Battery Series
LXT(R)
Battery Type
Pouch
Motor Type
Brushed
Bevel Angle - Minimum
0 Degrees
For Workpiece Material
Metal
Includes Battery
Tool Only
Bevel Angle - Maximum
0 Degrees

Description

Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application Metal, Blade Dia. 5 3/8 in, Max. Blade Speed 3,600 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Variable Speed No, Tool Length 12 in, Tool Weight 5.9 lb, Wireless Tool Tracking No, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.