Zoro Homepage

18V LXT 6.0Ah Battery

  • Mfr # BL1860B

  • Zoro # G0335358


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
6 Ah
Voltage
18 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
Includes
18V LXT Lithium-Ion 6.0Ah Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1860B
Zoro #
G0335358
UPC #
088381474900
Country of Origin
Multiple

Details

Item
Battery
Battery Capacity
6 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
Includes
18V LXT Lithium-Ion 6.0Ah Battery
Category Type
Battery Pack
Series
LXT(TM)
Features
16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 55 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
For Use With
Makita 18V LXT Cordless Tools
Charger Input Voltage
120V AC
Included Charger
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
18V LXT
Number of Cells
10
Battery Series
LXT(R)
Weight
1.4 lb
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.