Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 7-Pc. Combo Kit (3.0Ah)

  • Mfr # XT706

  • Zoro # G9663028


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Blower, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 3.0 Ah
Number of Tools
7
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XT706
Zoro #
G9663028
UPC #
088381852678
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Angle Grinder - Wheel Dia.
5 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Blower, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 3.0 Ah
Number of Tools
7
Cordless Tool Battery Type
Li-Ion
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Light
Mfr. No. DML185
Included Charger
4NNN4
Corded/Cordless
Cordless
Item
Cordless Tool Combination Kit
Max. Torque
1,460 in-lb
Circular Saw
Mfr. No. XSS02Z
Motor Type
Brushless
Reciprocating Saw
Mfr. No. XRJ04Z
Charger Replacement
4NNN4
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2
Angle Grinder
Mfr. No. XAG04Z
Hammer Drill
Mfr. No. XPH10Z
Handheld Blower
Mfr. No. DUB182Z
Charger
Mfr. No. DC18RC
Power Source
Cordless
Corded/Banded
Cordless
Impact Driver
Mfr. No. XDT11Z
Battery Series
LXT(R)
Hammer Drill - Max. Torque
480 in-lb
Hammer Drill - BPM
28,500
Angle Grinder - Free Speed
8,500 RPM
Hammer Drill - Class
Compact
Battery Model No.
(2) Mfr. No. BL1830B
Impact Driver - Torque Range
1,460 in-lb
Blower - Air Volume
91 cfm
Wireless Tool Tracking
No
Charger Included
Yes
Included Saws & Grinders
Angle Grinder (8,500 RPM), Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw
Reciprocating Saw - Tool Style
Full-Size
Included Fastening Tools
Impact Driver (1,460 in-lb)
Light - Type
Flashlight
Case Included
Tool Bag
Cordless Tool Kit Contents
(6) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Number of Batteries Included
2
Other Tools and Accessories Included
Blower
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) Mfr. No. BL1830B
Tool Series
LXT(R)
All Product Types Included
Angle Grinder, Blower, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Platform
LXT(R)
Includes Case
Case Included
Impact Driver - Maximum Torque
1,460 in-lb
Charger Manufacturing Model Number
DC18RC

Description

Cordless Tool Combination Kit, Cordless Tools Included Angle Grinder, Blower, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 7, Battery Capacity (2) 3.0 Ah, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1830B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.