18V LXT 7/16" Cordless Impact Wrench Kit

  • Mfr # XWT09Z - XWT09Z +BL1840B-2

  • Zoro # G2613690


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
7/16 in
Max. Torque
590 ft-lb
Battery Capacity
(2) 4.0 Ah
Includes
(2) Cordless Impact Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT09Z - XWT09Z +BL1840B-2
Zoro #
G2613690
UPC #
088381803526
Country of Origin
Multiple

Dimensions

Drive Size
7/16 in
Overall Length
9 in

Details

Voltage
18 V DC
Max. Torque
590 ft-lb
Battery Capacity
(2) 4.0 Ah
Includes
(2) Cordless Impact Drivers
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1,800, 2,000, 2,200
Free Speed
1,800 RPM
Fastening Torque
590 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Battery Included
BL1840B
Anvil Impact Action
Mechanical
Handle Type
Pistol Grip
Corded/Banded
Cordless
Tool Weight
8.1 lb
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Features
3-speed power selection switch provides precise fastening control for a wide range of applications
Series
LXT
Drive Configuration
Straight
Clutch Style
Hex
Power to Weight Ratio
72.8 ft-lb/lb
Breakaway Torque
590 ft-lb
Actuation
Trigger
Retainer Type
Quick Change Hex
Wireless Tool Tracking
No
Built-In Light
Yes
Standards
UL Listed
Battery Series
LXT(R)
Housing Material
Steel
Reaction Bar
No
Impact Rated
Impact Rated
Charger Included
No
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Case Included
No
Handle Material
Rubber Overmold
Battery Model No.
BL1820B
Lock-Off Switch
No
Tool Style
Full-Size
Anvil Style
Standard
Motor Type
Brushless
Torque - Maximum
590 ft-lb
Battery Manufacturing Model Number
BL1840B
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
No Load Speed
1,800 RPM
Drive Shape
Hex
Includes Lock-Off Switch
No Lock-Off Switch
Includes Case
Case Not Included

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 590 ft-lb, Battery Included, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 9 In., Tool Weight 8.1 lb, Clutch Style Hex, Battery Included (2) 33RT43, Battery Pack Replacement 33RT43

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.