Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 7/8" SDS-PLUS Rotary Hammer

  • Mfr # XRH04Z

  • Zoro # G1783381


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
1.5 ft-lb
Includes
Depth Gauge, Side Handle
Blows per Minute
0 bpm to 4,000 bpm
Core Bit Capacity
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRH04Z
Zoro #
G1783381
UPC #
088381661775
Country of Origin
China

Dimensions

Tool Length
16 3/8 in

Details

Item
Cordless Rotary Hammer
Voltage
18 V
Impact Energy
1.5 ft-lb
Includes
Depth Gauge, Side Handle
Blows per Minute
0 bpm to 4,000 bpm
Core Bit Capacity
7/8 in
Chuck Type
SDS Plus
Battery Capacity
3Ah
Series
18V LXT
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Handle Type
D-Handle
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammers
Features
(3) Mode Operation, One Touch Sliding Chuck, Shock Absorbent Handle, Torque Limiting Clutch
Capacity in Concrete
7/8 in
Corded/Banded
Cordless
Stop Rotation
No
Battery Included
No
Solid Bit Capacity
1/2 in
Brushless Motor
No
Tool Weight
7.7 lb
No Load RPM
0 to 1200
Battery Included / Bare Tool
Bare Tool
Battery Pack Replacement
4NNN2
Maximum Speed
1,200 RPM
Maximum Blows per Minute
4,000 bpm
Modes of Operation
Hammer Only
Number of Chisel Locking Positions
40
Switch Type
Trigger
Reversible
Yes
Drilling Capacity in Wood
1 in
Power Source
Cordless
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Concrete
7/8 in
Number of Speed Settings
Continuous
Number of Batteries Included
0
Chuck Style
SDS-Plus
Core Bit Capacity in Concrete
7/8 in
Quick Release Chuck
Yes
Anti-Kickback Clutch
No
Charger Included
No
Minimum Blows per Minute
0 bpm
Vibration Level
12.5 m/sq sec
Solid Bit Optimal Drilling Range in Concrete
5/32 in to 1/2 in
Vibration Control
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Motor Type
Brushed
Battery Series
LXT

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 1/2 in, Core Bit Capacity in Concrete 7/8 in, Blows per Minute 0 bpm to 4,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 3Ah, Core Bit Capacity 7/8 in, Impact Energy 1.5 ft-lb, Battery Series LXT, Charger Included No, Drilling Capacity in Concrete 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.