Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT 9-1/4" Fan

  • Mfr # DCF203Z

  • Zoro # G0201596


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Features
Automatically Oscillates 45 Degrees Right and Left, Designed for Reduced Wind Noise Level for Quiet Operation, Handle for Easy Mobility, Manually Tilts 90 Degrees Up and 45 Degrees Down for Convenient Redirection of Airflow
Tool Weight
4.2 lb
Width
13 in
Cordless Tool Battery Type
Li-Ion
Includes
AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF203Z
Zoro #
G0201596
UPC #
088381883894
Country of Origin
China

Dimensions

Width
13 in
Height
16 1/2 in
Length
5 1/2 in
Blade Diameter
9 1/4 in
Overall Length
5 1/2 in

Details

Item
Cordless Jobsite Fan
Features
Automatically Oscillates 45 Degrees Right and Left, Designed for Reduced Wind Noise Level for Quiet Operation, Handle for Easy Mobility, Manually Tilts 90 Degrees Up and 45 Degrees Down for Convenient Redirection of Airflow
Tool Weight
4.2 lb
Cordless Tool Battery Type
Li-Ion
Includes
AC Adapter
Voltage
18 V
Air Flow
290 cfm
Number of Speeds
3
Battery Included
No
Included Charger
No
Battery Capacity
5 Ah, 6 Ah
Series
18V LXT
Corded/Cordless
Cordless
Battery Pack Replacement
38XU33, 52RW97
Power Source
Corded, Cordless
Tilt Angle
90 Degrees Up; 45 Degrees Down
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Oscillation Angle
45 Degrees Left; 45 Degrees Right
Mount Type
Freestanding
Battery Series
18V LXT
Oscillating
Oscillating

Description

Jobsite Fan, Battery Platform LXT(R), Series 18V LXT, Blade Diameter 9 1/4 in, Number of Speeds 3, Air Flow 290 cfm, Mount Type Freestanding, Oscillation Oscillating, Cordless Tool Kit Contents Bare Tool, Battery Capacity 5.0 Ah, 6.0 Ah, Battery Included / Bare Tool Bare Tool, Voltage 18V DC, Power Source Corded, Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.