Zoro Homepage

18V LXT 9" Fan

  • Mfr # DCF201Z

  • Zoro # G7957365


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Features
3-Stage Automatic Timer, Durable Design, Large Carrying Handle, Protective Bumpers
Series
18V LXT
Length
5 in
Air Flow
Not Rated
Height
21 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF201Z
Zoro #
G7957365
UPC #
088381660037
Country of Origin
China

Dimensions

Length
5 in
Height
21 1/16 in
Width
13 3/16 in
Overall Length
10 3/8 in
Blade Diameter
9 in

Details

Item
Cordless Jobsite Fan
Features
3-Stage Automatic Timer, Durable Design, Large Carrying Handle, Protective Bumpers
Series
18V LXT
Air Flow
Not Rated
Voltage
18 V
Charger Replacement
4NNN4
Cordless Tool Battery Type
Li-Ion
Includes
AC Adapter
Included Charger
No
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2
Number of Speeds
2
Battery Capacity
2 Ah, 3 Ah, 4 Ah, 5 Ah
Corded/Cordless
Cordless
Oscillation Angle
0 Degrees
Power Source
Corded, Cordless
Number of Batteries Included
0
Tilt Angle
45 Degrees
Cordless Tool Kit Contents
Bare Tool
Mount Type
Freestanding
Battery Series
18V LXT
Oscillating
Non-Oscillating

Description

Jobsite Fan, Battery Platform LXT(R), Series 18V LXT, Blade Diameter 9 in, Number of Speeds 2, Air Flow Not Applicable, Mount Type Freestanding, Oscillation Non-Oscillating, Cordless Tool Kit Contents Bare Tool, Battery Capacity 5.0 Ah, Battery Included / Bare Tool Bare Tool, Voltage 18V DC, Power Source Corded, Cordless, Features 3-Stage Automatic Timer, Durable Design, Large Carrying Handle, Protective Bumpers, Included Charger No, Includes AC Adapter, Number of Batteries Included 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.